Beli anchor bolts di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro.id Anchor Bolt L with Nut (Baut Angkur L)
    Mulai

    Rp1.099.900

    monotaro.id Anchor Bolt L with Nut (Baut Angkur L)
    atribut:
    • Material: Iron ST41
    • Diameter (inch): 1/2
  2. RS PRO Carbon Steel Anchor Bolt (Baut Angkur)
    Mulai

    Rp429.900

    RS PRO Carbon Steel Anchor Bolt (Baut Angkur)
    Deskripsi:
    RS PRO Zinc Plated Through Bolts RS PRO range of zinc plated through bolts which are torque controlled anchors suitable for use in concrete over C20/25.Through bolt anchors are one of the most common fixing bolts. They are designed to fix a component to concrete, brick and natural stone. Available in a range of lengths and sizes to accommodate a variety of applications, these through bolt anchors ensure a secure fixing suitable for medium to heavy-duty loads.Through bolt range includes the following sizes:908-6974 - M10x120 mmRS PRO have a great range of masonry plugs, anchor through bolts to meet all your fixing requirements.Typical Applications:Through Bolts are ideal for use in medium weight applications in brickwork, block work and hard masonry. Through fixing allows drilling through pre-positioned fixture. Suitable for non-cracked concrete and structural applications such as:Outdoor seatingHandrailsBarriersWarehouse rackingFacade systems
    atribut:
    • Fixing Hole Diameter (mm): 10
    • Length (mm): 120
    • Material: Carbon Steel
    • Maximum Fixing Thickness (mm): 63
    • Thread Size: M10
    • Type: Through Bolt Anchor
  3. Traytek Equal Tee Tray Electro Galvanize
    Mulai

    Rp139.900

    Traytek Equal Tee Tray Electro Galvanize
    Deskripsi:
    Suitable for Joining cable tray section in three direction at 90 degree intervals in the same plane
    atribut:
    • Standard Radius (mm): 300
    • Finishing: Electro Galvanize
    • Bend Angle (°): 90
  4. Sherlock Anchor Bolt (Baut Angkur Beton)
    Mulai

    Rp9.900

    Sherlock Anchor Bolt (Baut Angkur Beton)
    Deskripsi:
    Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
  5. monotaro.id Hit Anchor (Baut Angkur Ketok)
    Mulai

    Rp15.900

    monotaro.id Hit Anchor (Baut Angkur Ketok)
    Deskripsi:
    HIGH ANCHOR M10 / HIT ANCHOR M10X90 (Update)- 1 Set (BAUT + MUR)- Diameter Badan/Lubang 10MM- Panjang 100MM (10CM)- Mur Kunci Pas 14- Material Besi Galvanis- Finishing Zinc Plated
    atribut:
    • Finishing: Zinc Plated
    • Material: Besi Galvanis
  6. HILTI Anchor Stud (Baut Angkur)
    Mulai

    Rp1.099.900

    HILTI Anchor Stud (Baut Angkur)
    Deskripsi:
    Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assy
    atribut:
    • Head configuration: Externally threaded
    • PROFIS Software: Yes
  7. SANKO All-Purpose Anchor (Baut Angkur Ketok)
    Mulai

    Rp759.900

    SANKO All-Purpose Anchor (Baut Angkur Ketok)
    atribut:
    • Material: Steel, Surface treatment: Trivalent chromate finish
    • Specification: Box
    • Implant Depth (mm): 30
    • Maximum Fixture Thickness (mm): 6
    • Maximum Tensile Load (kN): 7.2
    • Nominal Thread Designation: M10
    • Preparation Hole Diameter (mm): 10.5
    • Purpose of Use: For construction work, civil engineering work, electrical work, machine equipment construction etc.
    • Thread Length (mm): 20
    • Total Length (mm): 50
  8. TAF Concrete Iron Anchor (Baut Angkur L)
    Mulai

    Rp7.900

    TAF Concrete Iron Anchor (Baut Angkur L)
    atribut:
    • Drat Size: P 1.50
    • Grade: ST37
    • Material: Iron
  9. monotaro.id Dynabolt (Baut Angkur Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  10. SANKO Hit Anchor Type C (Baut Angkur Ketok)
    46%
    Mulai

    Rp9.900

    SANKO Hit Anchor Type C (Baut Angkur Ketok)
    Deskripsi:
    Hit Anchor dari Sanko ini memiliki variasi ukuran 6-20 mm familiar digunakan oleh Semua industri termasuk konstruksi dan maintenance
    atribut:
    • Surface Treatment: Chromate treatment
  11. Yoshinobu High Anchor Sanko (Baut Angkur)
    27%
    Mulai

    Rp129.900

    Yoshinobu High Anchor Sanko (Baut Angkur)
    atribut:
    • Color: White
    • Material: Steel
    • Treatment: Galvanized White
  12. SANKO All-Purpose Anchor (Baut Angkur Ketok)
    36%
    Mulai

    Rp819.900

    SANKO All-Purpose Anchor (Baut Angkur Ketok)
    Deskripsi:
    -Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.-Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter. -For construction work, civil engineering work, electrical work, machine equipment construction etc.
    atribut:
    • Material: Steel
    • Surface Treatment: Trivalent chromate treatment
  13. TORA Dynabolt (Baut Angkur Beton)
    Mulai

    Rp1.900

    TORA Dynabolt (Baut Angkur Beton)
    Deskripsi:
    Dyna Bolt / Baut Beton / Baut Tanam yang merupakan suatu komponen yang memiliki selongsong silinder dan akan mengembang ketika baut di kencangkan, biasa digunakan untuk menyatukan dua element yang berada pada suatu bangunan, umumnya dipakai sebagai instalasi pengencang obyek ke beton, batu, dan material lainnya.
    atribut:
    • Color: Yellow
    • Type: Half Drat
  14. Traytek Tray Economy Type U Electro Galvanize
    Mulai

    Rp129.900

    Traytek Tray Economy Type U Electro Galvanize
    Deskripsi:
    A Cable Tray Section which has no range direction
    atribut:
    • Finishing: Electro Galvanize
  15. SANWA SUPPLY Injector with built-in PoE power supply and IEEE802.3bt support
    Mulai

    Rp3.499.900

    SANWA SUPPLY Injector with built-in PoE power supply and IEEE802.3bt support
    Deskripsi:
    This is a PoE injector that supports not only IEEE802.3af/at but also IEEE802.3bt (Class 7/maximum 75W) power supply. It is ideal for supplying PoE power to devices that consume large amounts of power, such as dome-type PoE cameras and wireless access points. Signal transmission and power supply to PD (PoE power receiving device) is possible using only a LAN cable. *1, 2, 3 It supports gigabit transfer, making it ideal for transferring video from IP cameras, etc. Equipped with AUTO-MDIX function. Since it has a built-in power supply, it can be installed by simply handling the power cable. *1: Precautions when using PoE ports The cable used for PoE power supply should be a Category 6 straight cable or one thicker than 24AWG/23AWG. Recommended Cable Sanwa Supply・KB-T6POE series ・KB-T6ATS series ・KB-T5T series *2: PoE power supply should only be used with PoE-compatible devices (PD). *3: Please check the required power before using with PD.
    atribut:
    • Conformed Standard: IEEE802.3(10BASE-T), IEEE802.3u(100BASE-TX), IEEE802.3ab(1000BASE-T), IEEE802.3af/at/bt(*Class7/maximum 75W supply)
    • Number of Ports: 1 port
    • Switching Method: Store&Forward
  16. Traytek Tray Standard Type C Hotdip Galvanize
    Mulai

    Rp199.900

    Traytek Tray Standard Type C Hotdip Galvanize
    Deskripsi:
    A Cable Tray Section which has no range direction
    atribut:
    • Finishing: Hotdip Galvanize
    • Material: Hot Rolled Miled Steel Sneet (SPHC)
Daftar Harga anchor bolts Terbaru October 2026
monotaro.id Anchor Bolt L with Nut (Baut Angkur L)Rp1.099.900
RS PRO Carbon Steel Anchor Bolt (Baut Angkur)Rp429.900
Traytek Equal Tee Tray Electro GalvanizeRp139.900
Sherlock Anchor Bolt (Baut Angkur Beton)Rp9.900
HILTI Anchor Rod (Baut Angkur Kimia)Rp74.900
HAFAS Anchor Drop-In (Angkur Tanam Beton)Rp2.699.900
Fischer Cavity Anchor HM Series (Baut Angkur Gipsum)Rp169.900
monotaro.id Hit Anchor (Baut Angkur Ketok)Rp15.900
HILTI Anchor Stud (Baut Angkur)Rp1.099.900
SANKO All-Purpose Anchor (Baut Angkur Ketok)Rp759.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)